4' T5 LED Lamp, 35K

Item #: 2161638

Cat #: RP-TOTALTUBE-T5-4FT-835-G4

UPC: 844006079918

$ 19.21 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. T5 LED Lamp, 24 Watt, 120-277V, 3500 Lumens, 3500K, G5 Base, TYPE A+B Hybrid

Overview

4 Ft. T5 LED Lamp, 24 Watt, 120-277V, 3500 Lumens, 3500K, G5 Base, TYPE A+B Hybrid
Also known as: 844006079918, RP-TOTALTUBE-T5-4FT-835-G4, LGDRPTTT54FT835G4

Specifications

Wattage: 24
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (G5)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 24
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: LED
Type: Hybrid (Type A+B)