Polymer Concrete Box Pad - 52" X 50" X 18"

Item #: 2161433

Cat #: PB52501528B18

UPC: 662037130275

$ 2331.28 EA
Company wide:
0 in stock
Documents & Guides
Polymer Concrete Box Pad - 52" X 50" X 18"

Overview

Polymer Concrete Box Pad - 52" X 50" X 18"
Also known as: 662037130275, PB52501528B18, QUAPB52501528B18

Specifications

Material: Polymer Concrete
Material: Polymer Concrete