4" Round Slim Gimbal Multi CCT LED

Item #: 2161133

Cat #: RL472-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-MD-WH

UPC: 194672043578

$ 51.29 EA
Company wide:
4 in stock
Documents & Guides
4" Round Slim Gimbal Multi CCT LED: 1000 Lumens, Selectable Color (CCT): 27K/30K/35K/40K/50K, 90+ CRI, Gimbal ( 30º Tilt ), White, Dimmable (Triac), 120V

Overview

4" Round Slim Gimbal Multi CCT LED: 1000 Lumens, Selectable Color (CCT): 27K/30K/35K/40K/50K, 90+ CRI, Gimbal ( 30º Tilt ), White, Dimmable (Triac), 120V

4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.

Also known as: 194672043578, RL472-1000L-DIMTR-120-27K/30K/35K/40K/50K-90-MD-WH, ETERL4721000LD5CCT

Specifications

Volts AC: 120
Color: White
Lumens: 900
Diameter: 4 in
Shape: Round
Type: LED Retrofit
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Material: Aluminum Die Cast
Volts AC: 120
Lumens: 900
Shape: Round
Dimmable: Yes
Material: Aluminum Die Cast
Color: White
Diameter: 4 in
Type: LED Retrofit
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)