SPD, NEMA, 50KA, 277V, Wye

Item #: 2161071

Cat #: SPDN-C277-3Y

UPC: 079458294897

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LFU SPDN-C277-3Y SPD NEMA 50K

Overview

LFU SPDN-C277-3Y SPD NEMA 50K
Also known as: 079458294897, SPDN-C277-3Y, LFUSPDNC2773Y

Specifications

No Specifications Available