SPD, NEMA, 50KA, 120V, Wye

Item #: 2161069

Cat #: SPDN-C120-3Y

UPC: 079458294866

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LFU SPDN-C120-3Y SPD NEMA 50K

Overview

LFU SPDN-C120-3Y SPD NEMA 50K
Also known as: 079458294866, SPDN-C120-3Y, LFUSPDNC1203Y

Specifications

No Specifications Available