SPD, NEMA, 50KA, 277V, Wye, NC

Item #: 2161050

Cat #: SPDN-D277-3Y

UPC: 079458297652

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LFU SPDN-D277-3Y SPD NEMA 50K

Overview

LFU SPDN-D277-3Y SPD NEMA 50K
Also known as: 079458297652, SPDN-D277-3Y, LFUSPDND2773Y

Specifications

No Specifications Available