SPD, NEMA, 50KA, 120V, Wye, NC

Item #: 2161049

Cat #: SPDN-D120-3Y

UPC: 079458297607

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LFU SPDN-D120-3Y SPD NEMA 50K

Overview

LFU SPDN-D120-3Y SPD NEMA 50K
Also known as: 079458297607, SPDN-D120-3Y, LFUSPDND1203Y

Specifications

No Specifications Available