SPD, NEMA, 50KA, 120V, Split, NC

Item #: 2161047

Cat #: SPDN-D120-2S

UPC: 079458297614

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LFU SPDN-D120-2S SPD NEMA 50K

Overview

LFU SPDN-D120-2S SPD NEMA 50K
Also known as: 079458297614, SPDN-D120-2S, LFUSPDND1202S

Specifications

No Specifications Available