SPD, NEMA, 50KA, 240V, Single, NC

Item #: 2161043

Cat #: SPDN-D240-1P

UPC: 079458297645

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LFU SPDN-D240-1P SPD NEMA 50K

Overview

LFU SPDN-D240-1P SPD NEMA 50K
Also known as: 079458297645, SPDN-D240-1P, LFUSPDND2401P

Specifications

No Specifications Available