SPD, NEMA, 50KA, 120V, Single, NC

Item #: 2161042

Cat #: SPDN-D120-1P

UPC: 079458297638

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LFU SPDN-D120-1P SPD NEMA 50K

Overview

LFU SPDN-D120-1P SPD NEMA 50K
Also known as: 079458297638, SPDN-D120-1P, LFUSPDND1201P

Specifications

No Specifications Available