
2X2 EDGE-LIT FLAT PANEL 4000/3000/2800 SWITCHABLE
Item #: 2159776
Cat #: CFP22-40/33/2835
UPC: 078531140977
Company wide:
0
in stock
Documents & Guides
2X2 EDGE-LIT FLAT PANEL 4000/3000/2800 SWITCHABLE LUMENS 3500K
Overview
2X2 EDGE-LIT FLAT PANEL 4000/3000/2800 SWITCHABLE LUMENS 3500K
Also known as: 078531140977, CFP22-40/33/2835, HUBCFP2240332835
Specifications
| Lumens: | 2800, 3300, 4000, Selectable |
| Width: | 24 in, 2 ft |
| Wattage: | 25, 30, 40 |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2800, 3300, 4000, Selectable |
| Wattage: | 25, 30, 40 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Standards: | California Proposition 65 |
| Dimmable: | Yes |