LED Downlight Kit, 16 Watt, 1200 Lumen, Selectable CCT, 120V

Item #: 2159764

Cat #: LEDMD6R/2A/1200ST/9SC3

UPC: 046135614057

Company wide:
0 in stock
Documents & Guides
ValueLED Selectable Slim MICRODISK, 16 Watt, 1200 Lumen, Selectable CCT (2700, 3000, 3500, 4000, 5000K), 90 CRI, 6 Inch Diameter, 120 Volt, White Trim, 1 per SKU, 4 per Case *Sylvania Part # 61405*

Overview

ValueLED Selectable Slim MICRODISK, 16 Watt, 1200 Lumen, Selectable CCT (2700, 3000, 3500, 4000, 5000K), 90 CRI, 6 Inch Diameter, 120 Volt, White Trim, 1 per SKU, 4 per Case *Sylvania Part # 61405*

The SYLVANIA ValueLED Selectable Slim MICRODISK is a slim profile LED downlight kit with remote driver that operates at 120VAC. The 1/2" height allows for installation directly under joists in new and remodel construction.

Also known as: 046135614057, LEDMD6R/2A/1200ST/9SC3, OTVLEDMD6R2A1200ST, Thin Mint

Specifications

Mounting: Recessed
Volts AC: 120
Type: Dimmable
Color: White
Diameter: 6 in
Wattage: 16
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Type: Dimmable
Diameter: 6 in
Lumens: 1200
Dimmable: Yes
Volts AC: 120
Color: White
Wattage: 16
Light Technology: LED