Quick Release Step Bit Set, 3 Pc

Item #: 2159742

Cat #: QRSTSPRO

UPC: 092644530074

$ 149.99 EA
Company wide:
46 in stock
Documents & Guides
Step Bits Are Coated With Aluminum Titanium Nitride And Are 10 Times More Durable Than Steamed Black Oxide Coating For Longer Bit Life, Impact Rated Shaft Allows For Use With Impact Drivers And Standard Drills, Double Spiral Flute Removes Chips For Faster Cuts And Drilling, Laser Markings Are Easy To Read For Quick Size Identification, Fast-Starting, Non-Walking Drill Tip, Quick-Release, 1/4-Inch Hex Shank Provides A Firm, Positive Grip And Won'T Spin Out In The Drill, For Use On Steel (Up To 16 Gauge), Wood, Plastic, And Aluminum, The Compact, Modular Case Comes With Cutting Oil And Is Designed To Nest Neatly Within, Modbox™ Toolboxes And On The Modbox™ Case Adapter Side Rail Attachment

Overview

Step Bits Are Coated With Aluminum Titanium Nitride And Are 10 Times More Durable Than Steamed Black Oxide Coating For Longer Bit Life, Impact Rated Shaft Allows For Use With Impact Drivers And Standard Drills, Double Spiral Flute Removes Chips For Faster Cuts And Drilling, Laser Markings Are Easy To Read For Quick Size Identification, Fast-Starting, Non-Walking Drill Tip, Quick-Release, 1/4-Inch Hex Shank Provides A Firm, Positive Grip And Won'T Spin Out In The Drill, For Use On Steel (Up To 16 Gauge), Wood, Plastic, And Aluminum, The Compact, Modular Case Comes With Cutting Oil And Is Designed To Nest Neatly Within, Modbox™ Toolboxes And On The Modbox™ Case Adapter Side Rail Attachment

The Premium Electrician's Quick Release Step Bit Kit contains 3 step bits sized 7/8-Inch, 1-1/8-Inch, and 1-3/8-Inch for creating hole cutouts in panels and j-boxes to accommodate most commonly used 1/2-Inch, 3/4-Inch, and 1-Inch conduit. Dual Spiral Flutes help pull the step bit through the material for faster cutting. The aluminum titanium nitride coating is 10 times more durable than steamed black oxide for longer bit life. Impact rated, the 1/4-Inch hex shank provides a firm, positive grip and allows quick and convenient usage with an impact driver and a drill. The compact, modular case comes with cutting oil and is designed to nest neatly within MODbox™ toolboxes and on the MODbox™ Case Adapter Side Rail Attachment.

Also known as: 092644530074, QRSTSPRO, KLEQRSTSPRO

Specifications

Type: 3 Piece
Type: 3 Piece

Customer Reviews

No reviews for this product
(0)