Glow End Extension Cord, 25'

Item #: 2159579

Cat #: EXC2515

UPC: 092644290428

$ 54.51 EA
Company wide:
0 in stock
Documents & Guides
Extension Cord Led Lighted Ends Glow To Indicate The Cord Is Powered And Ready To Use, Visible Even In Daylight, 12/3 Extension Cord That Helps Deliver Maximum Power To Tools, Equipment And Appliances Rated Up To 15A/125V/1875W, 25-Foot Extension Cord Can Extend Across Worksites, Sjeow Jacket Is Durable And Remains Flexible In Weather Conditions Ranging From -58 To 167 Degree Fahrenheit (-50 To 75 Degree Celsius), Heavy-Duty Strain Relief To Absorb Stress On The Wires To Help Extend The Lifespan Of The Cord, Ideal For Indoor Or Outdoor Use, High Visibility, Bright Orange Jacket Making It Easy To Locate The Extension Cord On Jobsite Floors

Overview

Extension Cord Led Lighted Ends Glow To Indicate The Cord Is Powered And Ready To Use, Visible Even In Daylight, 12/3 Extension Cord That Helps Deliver Maximum Power To Tools, Equipment And Appliances Rated Up To 15A/125V/1875W, 25-Foot Extension Cord Can Extend Across Worksites, Sjeow Jacket Is Durable And Remains Flexible In Weather Conditions Ranging From -58 To 167 Degree Fahrenheit (-50 To 75 Degree Celsius), Heavy-Duty Strain Relief To Absorb Stress On The Wires To Help Extend The Lifespan Of The Cord, Ideal For Indoor Or Outdoor Use, High Visibility, Bright Orange Jacket Making It Easy To Locate The Extension Cord On Jobsite Floors

The Klein Tools 25-Foot Glow End Extension Cord is equipped with LED indicators that illuminate 20 times brighter than standard indicators when powered. This unique design features glowing male and female plug ends, providing optimal visibility for indication and convenience on the job. Its heavy-duty 12/3 AWG construction is engineered to withstand both indoor and outdoor conditions. With the added advantage of a flexible SJEOW jacket, this extension cord excels in extreme temperatures, ensuring reliable power on-site or at home.

Also known as: 092644290428, EXC2515, KLEEXC2515

Features & Benefits

  • Extension cord LED lighted ends glow to indicate the cord is powered and ready to use, visible even in daylight
  • 12/3 extension cord that helps deliver maximum power to tools, equipment and appliances rated up to 15A/125V/1875W
  • 25-Foot extension cord can extend across worksites
  • SJEOW jacket is durable and remains flexible in weather conditions ranging from -58 to 167 Degree Fahrenheit (-50 to 75 Degree Celsius)
  • Heavy-Duty strain relief to absorb stress on the wires to help extend the lifespan of the cord
  • Ideal for indoor or outdoor use

Specifications

Length: 25 ft
Color: Orange
Length: 25 ft
Color: Orange