2
more

$ 13.98 EA
Company wide:
1
in stock
Documents & Guides
Replaceable Filters For Klein Tools Niosh P100 Half Mask Respirators (Cat. Nos. 60552, 60553), Assist With Protection From Dust, Metal Fumes, And Oil Mist, Easily Replaceable And Disposable To Ensure Ongoing Protection, Suitable For Use In Various Industrial Environments Including Jobsites And Construction Sites, Replacement P100 Filters Sold In A 2-Pack, With 1-Pair In Each Pack, Filters Are Low-Profile And Provide Unobstructed Field Of Vision, Approved To Niosh Standard (Tc-84A-9447) When Paired With Klein Tools P100 Half Mask Respirator (Cat. Nos. 60552, 60553)
Overview
Replaceable Filters For Klein Tools Niosh P100 Half Mask Respirators (Cat. Nos. 60552, 60553), Assist With Protection From Dust, Metal Fumes, And Oil Mist, Easily Replaceable And Disposable To Ensure Ongoing Protection, Suitable For Use In Various Industrial Environments Including Jobsites And Construction Sites, Replacement P100 Filters Sold In A 2-Pack, With 1-Pair In Each Pack, Filters Are Low-Profile And Provide Unobstructed Field Of Vision, Approved To Niosh Standard (Tc-84A-9447) When Paired With Klein Tools P100 Half Mask Respirator (Cat. Nos. 60552, 60553)
The Klein Tools P100 Half-Mask respirator offers protection without compromising comfort and wearability. When paired with the replaceable P100 filters, this respirator is approved in accordance with NIOSH to provide protection against all particulate aerosols including solid and liquid particules such as dust, fumes, and oil mist. The lightweight and compact profile minimizes interference with safety glasses for maximum visibility on the jobsite. Designed with a simple, push-in fit check mechanism for quick and easy face seal validation. In addition, there is a built-in sample port for non-destructive face fit testing. Replaceable P100 filters are low-profile and easy to change as needed.
Also known as: 092644605543, 60554, KLE60554
Features & Benefits
- Replaceable filters for Klein Tools NIOSH P100 Half Mask Respirators (Cat. Nos. 60552, 60553)
- Assist with protection from dust, metal fumes, and oil mist
- Easily replaceable and disposable to ensure ongoing protection
- Suitable for use in various industrial environments including jobsites and construction sites
- Replacement P100 filters sold in a 2-Pack, with 1-Pair in each pack
- Filters are low-profile and provide unobstructed field of vision
Specifications
| Type: | Filter |
| Type: | Filter |