Module, Type: Solid Compensation, 40 mm x 40mm, Non-Metallic

Item #: 2159230

Cat #: RM00300401000

UPC:

Company wide:
0 in stock
Documents & Guides
ROX RM00300401000 RM 40/0

Overview

ROX RM00300401000 RM 40/0

Roxtec installation tools help welders and installers complete fast, safe, and reliable onsite installations of Roxtec frames, sealing modules, and compression units. From welding fixtures and module holders to pre-compression tools and wedges, these practical solutions simplify every stage of the installation process.

Also known as: RM00300401000, ROXRM00300401000

Specifications

Length: 40 mm
Length: 40 mm