6.5W PAR20 LED Lamp, E26 Base, 4000K, 580 Lumens, 95 CRI

Item #: 2159143

Cat #: 37180

UPC: 790492371800

$ 18.52 EA
Company wide:
0 in stock
6.500 Watt, PAR20 LED Lamp, E26 Base, 4000K, 580 Lumens, 95 CRI, 120 Volt Input, 40 Degree Beam Angle, Dimmable, White Finish *Product Code: 37180*

Overview

6.500 Watt, PAR20 LED Lamp, E26 Base, 4000K, 580 Lumens, 95 CRI, 120 Volt Input, 40 Degree Beam Angle, Dimmable, White Finish *Product Code: 37180*

Replace 50W, 75W, and 120W halogen PAR lamps with a premium LED solution built for flexibility, comfort, and true color. Featuring a patent-pending Swappable Lens System, this lamp lets you change lenses in the field to create a wide range of PAR beam options—reducing SKUs while giving you the right distribution for spot, narrow, or flood applications. Designed for demanding installations, it’s suitable for damp locations and totally enclosed fixtures, compliant with California Title 20 and Title 24 JA8 requirements, rated for 50,000 hours (L70), and backed by a 5-year limited warranty.

Also known as: 790492371800, 37180, GEE37180

Features & Benefits

  • Suitable to replace 50W, 75W, 120W halogen lamps
  • Powered by TRUE CHROMA: delivers best in class color accuracy and consistency
  • Proprietary designed optic maximizes output, efficacy, color fidelity, and visual comfort
  • High CRI and R values (R9 85, R13 95) deliver richer reds and healthier skin tones
  • Smooth dimming with existing dimmers
  • White and black finish color options
  • Compliant with California Title 20 and Title 24 JA8 regulation requirements
  • Suitable for damp locations and totally enclosed fixtures
  • Rated Lifetime (L70): 50,000hrs
  • 5 year limited warranty

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 580
Color Rendering Index (CRI): 95
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Shape: PAR20
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 95
Light Technology: LED
Shape: PAR20
Color Temperature: 4000 (Cool White)
Lumens: 580
Wattage: 6.500
Dimmable: Yes