PHO 1757022 PLUG COMPONENT NOM 12 A

Item #: 2159137

Cat #: 1757022

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PHOENIX PCB PLUG SCREW 5.08MM

Overview

PHOENIX PCB PLUG SCREW 5.08MM
Also known as: 1757022, PHE1757022

Specifications

No Specifications Available