Use Platt 2194795

Item #: 2158763

Cat #: RP-TOTALTUBE-T5-4FT-840-G4

UPC:

Company wide:
0 in stock
Documents & Guides
Use Platt 2194795

Overview

Use Platt 2194795
Also known as: RP-TOTALTUBE-T5-4FT-840-G4, LGDRPTOTALTUBET54F

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Lumens: 3500
Length: 4 ft, 48 in
Light Technology: LED
Base: 2-Pin (G5)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Wattage: 24
Lumens: 3500
Light Technology: LED
Type: Hybrid (Type A+B)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Base: 2-Pin (G5)
Volts AC Range: 120 - 277