
2-G W/P BOX 5 3/4"" HUBS 2"" DEEP - WH
Item #: 2158761
Cat #: 2B75-5-W
UPC: 835243008199
$ 19.87 EA
Company wide:
0
in stock
2-G W/P BOX 5 3/4"" HUBS 2"" DEEP - WH
Overview
2-G W/P BOX 5 3/4"" HUBS 2"" DEEP - WH
Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.
Also known as: 835243008199, 2B75-5-W, ORB2B755W
Specifications
| Height: | 4 1/2 in |
| Gangs: | 2 |
| Depth: | 2 in |
| Color: | White |
| Width: | 4 9/16 in |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 5 |
| Material: | Die Cast Copper Free Aluminum |
| Cubic Inches: | 30.500 |
| Height: | 4 1/2 in |
| Depth: | 2 in |
| Width: | 4 9/16 in |
| Number of Threaded Outlets: | 5 |
| Cubic Inches: | 30.500 |
| Gangs: | 2 |
| Color: | White |
| Threaded Outlet Diameter: | 3/4 in |
| Material: | Die Cast Copper Free Aluminum |