
Call for price
Company wide:
6
in stock
Documents & Guides
Economy UFO High Bay: 120-277v, 0-10v Dimming, Selectable Lumens: 16750 / 23200 / 30500lm (wattage: 115 / 160 / 200), Selectable CCT - 4000K/5000K. TCP p/n: EUFOUZDSW4CCT
Overview
Economy UFO High Bay: 120-277v, 0-10v Dimming, Selectable Lumens: 16750 / 23200 / 30500lm (wattage: 115 / 160 / 200), Selectable CCT - 4000K/5000K. TCP p/n: EUFOUZDSW4CCT
Also known as: EUFOUZDSW4CCT, TCPEUFOUZDSW4CCT
Specifications
| Material: | Die Cast Aluminum |
| Wattage: | 160, 115, 200, Selectable |
| Lumens: | 16000, 23000, 30000, Selectable |
| Diameter: | 11 in |
| Mounting: | Hook Eye |
| Color: | Black |
| Shape: | Round |
| Type: | LED Fixture, 0-10V Dimming, High Output High Bays |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Material: | Die Cast Aluminum |
| Lumens: | 16000, 23000, 30000, Selectable |
| Mounting: | Hook Eye |
| Shape: | Round |
| Dimmable: | Yes |
| Wattage: | 160, 115, 200, Selectable |
| Diameter: | 11 in |
| Color: | Black |
| Type: | LED Fixture, 0-10V Dimming, High Output High Bays |
| Volts AC Range: | 120 - 277 |