LED UFO High Bay 200W/5000K, Black

Item #: 2158681

Cat #: 65-806R2

UPC: 045923648182

$ 273.66 EA
Company wide:
4 in stock
Documents & Guides
200 Watt UFO LED High Bay; 5000K; 29000 Lumens; 277-480 Volt; Black Finish

Overview

200 Watt UFO LED High Bay; 5000K; 29000 Lumens; 277-480 Volt; Black Finish

Introducing SATCO|NUVO's newest generation of UFO high bays. These cULus listed products are offered in 4000K and 5000K in 100W, 150W, 200W and 240W (120-277V) in white and black finishes and 200W and 240W (277V-480V) in black. They feature an integrated, sensor port for easy field installation of an add on microwave sensor. They have a 90 degree beam angle, a locking hook, are IP65, 0-10V dimmable, and feature 6KV surge Protection. They are rated for 50,000 hours and carry a 5-year warranty. Offered with these is a full suite of accessories including yoke mounts, pendant adapters, protective cages, anti-glare shields, a sensor and remote and an add on EM.

Also known as: 045923648182, 65-806R2, NUV65806R2

Specifications

Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 29000
Wattage: 200
Shape: Round
Volts AC: 277/480
Color Temperature: 5000 (Bright White)
Lumens: 29000
Shape: Round
Color: Black
Wattage: 200
Volts AC: 277/480