Deadbreak Component Plug, 600A, 35kV

Item #: 2158574

Cat #: 635CP

UPC: 051144063055

$ 153.61 EA
Company wide:
256 in stock
Documents & Guides
Deadbreak Component Plug, 600 Amp, 35kV

Overview

Deadbreak Component Plug, 600 Amp, 35kV

Medium voltage separable component compatible with deadbreak and/or loadbreak elbows. Fully shielded for terminating and connecting applications.

Also known as: 051144063055, 635CP, MMM635CP

Specifications

Amps: 600
Volts AC: 35kV
Amps: 600
Volts AC: 35kV