JUN FMLSQ-15IN-SWW5-90CRI-WBT-NL-M4

Item #: 2158558

Cat #: FMLSQ 15IN SWW5 90CRI WBT NL

UPC: 196183681959

$ 66.98 EA
Company wide:
36 in stock
Documents & Guides
LED, Switchable White, Low Profile, Square, Flush Mount Fixture: 15" Square; Up to 1840 Lumens; Selectable CCT: 2700K/3000K/3500K/4000K/5000K; 90CRI; Nightlight Mode; Interchangeable White/Black Trim Ring; Milky white acrylic, diffuser dome lens conceals the LEDs from direct view and provides uniform lens luminance. FMLSQ 15IN SWW5 90CRI WBT

Overview

LED, Switchable White, Low Profile, Square, Flush Mount Fixture: 15" Square; Up to 1840 Lumens; Selectable CCT: 2700K/3000K/3500K/4000K/5000K; 90CRI; Nightlight Mode; Interchangeable White/Black Trim Ring; Milky white acrylic, diffuser dome lens conceals the LEDs from direct view and provides uniform lens luminance. FMLSQ 15IN SWW5 90CRI WBT

The square low profile 15in. LED Flush Mount with integrated Nightlight

feature is the perfect combination of modern design and innovative

LED technology. A white and black trim ring included to interchange

the design to compliment any decor. An integrated 5CCT switch

(2700K/3000K/4000K/5000K) allows the end user to fine-tune the feel

of their space to insure the right amount of light. The Nightlight feature,

by toggling the switch, illuminates a soft Amber glow around the fixture

providing warm ambient lighting.

Also known as: 196183681959, FMLSQ 15IN SWW5 90CRI WBT NL, JUNFMLSQ15INSWW590

Specifications

Lumens: 1740, 1840
Mounting: Flush, Surface
Wattage: 26
Volts AC: 120
Shape: Square
Color: Black/White
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1740, 1840
Wattage: 26
Shape: Square
Color Rendering Index (CRI): 90
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Mounting: Flush, Surface
Volts AC: 120
Color: Black/White
Dimmable: Yes