6" Box Mounting Adapter, Far Side Support

Item #: 2158545

Cat #: BMA-26

UPC: 835243038288

$ 2.00 EA
Company wide:
130 in stock
Documents & Guides
Box Mounting Adapter, Far Side Support Up to 6 Inches, Galvanized Steel

Overview

Box Mounting Adapter, Far Side Support Up to 6 Inches, Galvanized Steel

Orbit Industries’ Box Mounting Adapter mounts 4” or 4-11/16” square boxes directly-to-studs. Unique keyhole pattern allows box to be turned 90°. The bracket features Far Side Support for up to 6" deep studs, eliminating most of the box movement. Box latches hold boxes in place without needing to tighten box screws. Compatible with Standard & Adjustable Rings vertically or horizontally. 

Also known as: 835243038288, BMA-26, ORBBMA26

Specifications

Size: 6 in
Material: Galvanized Steel
Size: 6 in
Material: Galvanized Steel