Aerosol Yellow 77 Wire Pulling Lube

Item #: 2158472

Cat #: 31-357

UPC: 783250879410

$ 21.51 EA
Company wide:
318 in stock
Documents & Guides
Aerosol Yellow 77® Wire Pulling Lubricant, 19 oz

Overview

Aerosol Yellow 77® Wire Pulling Lubricant, 19 oz

IDEAL® Yellow 77® Aerosol Wire Pulling Lubricant has the same great performance with less mess on the job site. With an easy-to-use applicator tube the product can be placed within the conduit opening. The aerosolized formula expands when applied in a no-mess foam providing 360-degree coverage. With a wide stability range, the product is great for storing in service vans or at below freezing temperatures.

Also known as: 783250879410, 31-357, IDE31357

Specifications

Size: 19 oz
Size: 19 oz