
$ 249.20 EA
Company wide:
0
in stock
Documents & Guides
LED 2-in-1 Traditional Or Full Cut Off Wall Pack with emergency battery backup: Wattage: 30/40/60, Lumens: 4050/5400/8100, Volts: 120-277V, CCT (Color Temp.): 3000K/4000K/5000K,
Overview
LED 2-in-1 Traditional Or Full Cut Off Wall Pack with emergency battery backup: Wattage: 30/40/60, Lumens: 4050/5400/8100, Volts: 120-277V, CCT (Color Temp.): 3000K/4000K/5000K,
Litetronics LED 2-In-1 Traditional or Full Cut Off Wall Packs are available from 30W to 100W. The units are offered with selectable wattage and CCT (3000K, 4000K and 5000K), photocell, and pluggable sensor socket. Optional Sensors include PIR (SC005), Microwave (SC006) and our LiteSmart Sensor (SC008) enabling the same energy saving control but can be setup and managed on a group level via the LiteSmart mobile app to meet code and local ordinance compliance. The fixtures offer ease of installation with swing-open unit to facilitate mounting and electrical connections and include EVA cotton pad for wall mount installation.
Also known as: 706762810009, WPC060E, LTRWPC060E
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Dark Bronze |
| Lumens: | 8100, 5400, 4050 |
| Type: | Wall Pack, 0-10V Dimming |
| Material: | Painted Steel |
| Wattage: | 30, 40, 60, Selectable |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 8100, 5400, 4050 |
| Material: | Painted Steel |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Color: | Dark Bronze |
| Type: | Wall Pack, 0-10V Dimming |
| Wattage: | 30, 40, 60, Selectable |
| Dimmable: | Yes |