5 WATT G9 LED CLEAR 5000K T4 SHAPE 120 VOLT

Item #: 2158395

Cat #: S11239

UPC: 045923112393

Company wide:
0 in stock
Documents & Guides
5 WATT G9 LED CLEAR 5000K T4 SHAPE 120 VOLT

Overview

5 WATT G9 LED CLEAR 5000K T4 SHAPE 120 VOLT

SATCO|NUVO's S11239 5 Watt T4 Clear Lamp features a G9 Base and an impressive brightness level of 550 lumens. This energy-efficient lamp radiates exceptional brilliance, providing optimal illumination for any space. Engineered for damp locations and rated at 5000K, it ensures the perfect lighting choice for a wide range of areas.

Also known as: 045923112393, S11239, SATS11239

Specifications

Color Temperature: 5000 (Bright White)
Shape: T4 (Tubular)
Wattage: 5
Volts AC: 120
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 5
Light Technology: LED
Shape: T4 (Tubular)
Volts AC: 120