25T5/LED/48-CCT/BP/HO/DE

Item #: 2158390

Cat #: S11656

UPC: 045923116568

$ 26.37 EA
Company wide:
100 in stock
Documents & Guides
25 Watt 4 Foot T5 LED; CCT Selectable; G5 Base; Type B; Ballast Bypass; Double Ended Wiring; White Finish; 120-347 Volt

Overview

25 Watt 4 Foot T5 LED; CCT Selectable; G5 Base; Type B; Ballast Bypass; Double Ended Wiring; White Finish; 120-347 Volt

The Satco S11566 LED T5 lamp is a durable and functional lighting solution for a variety of applications. Its sleek, white design and shatterproof PET glass construction make it ideal for use in high-traffic areas and damp locations, such as bathrooms and kitchens. The S11566 lamp is also energy-efficient and long-lasting, making it a cost-effective choice for businesses and homeowners alike. The five CCT selections are perfect for general illumination or task lighting. If you are looking for a durable and functional lighting solution, the Satco S11566 LED T5 lamp is a great option.

Also known as: 045923116568, S11656, SATS11656

Specifications

Lumens: 3600, 3000, Selectable
Wattage: 25
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Base: 2-Pin (G5)
Volts AC Range: 120 - 347
Lumens: 3600, 3000, Selectable
Length: 4 ft, 48 in
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: 2-Pin (G5)
Wattage: 25
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 347