22W/PL/LED/HL/5CCT/G24

Item #: 2158382

Cat #: S21415

UPC: 045923215742

Company wide:
0 in stock
Documents & Guides
22 Watt LED PL; CCT Selectable; Lumens Selectable; Type B; Ballast Bypass; White Finish; 120/277 Volt

Overview

22 Watt LED PL; CCT Selectable; Lumens Selectable; Type B; Ballast Bypass; White Finish; 120/277 Volt

Designed to deliver impressive brightness, SATCO|NUVO's S21415, 22-watt LED High Lumen PL Lamps outshine traditional 42-watt fluorescents. THE G24d base allows for seamless replacement of outdated fixtures, providing a hassle-free upgrade. With their advanced ballast bypass Type B technology, compatibility concerns are a thing of the past. Enjoy uniform illumination with a wide 300 degree beam angle, ensuring comprehensive coverage in any space. These lamps are engineered to withstand damp environments, making them ideal for various applications. Plus, they are rated for enclosed fixtures, ensuring optimal performance and safety.

Also known as: 045923215742, S21415, SATS21415

Specifications

Wattage: 22
Lumens: 2750, 2860, Selectable
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Wattage: 22
Light Technology: LED
Base: 2-Pin (G24d)
Type: Ballast Bypass (Type B)
Lumens: 2750, 2860, Selectable
Dimmable: No
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)