18W/PL/LED/HL/5CCT/G24

Item #: 2158381

Cat #: S21414

UPC: 045923215735

Company wide:
0 in stock
18 Watt LED PL; CCT Selectable; Lumens Selectable; Type B; Ballast Bypass; White Finish; 120/277 Volt

Overview

18 Watt LED PL; CCT Selectable; Lumens Selectable; Type B; Ballast Bypass; White Finish; 120/277 Volt

Designed to deliver impressive brightness, SATCO|NUVO's S21414, 18-watt LED High Lumen PL Lamps outshine traditional 32-watt fluorescents. THE G24d base allows for seamless replacement of outdated fixtures, providing a hassle-free upgrade. With their advanced ballast bypass Type B technology, compatibility concerns are a thing of the past. Enjoy uniform illumination with a wide 300 degree beam angle, ensuring comprehensive coverage in any space. These lamps are engineered to withstand damp environments, making them ideal for various applications. Plus, they are rated for enclosed fixtures, ensuring optimal performance and safety.

Also known as: 045923215735, S21414, SATS21414

Specifications

Lumens: 2340, 2250, Selectable
Wattage: 18
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Lumens: 2340, 2250, Selectable
Light Technology: LED
Base: 2-Pin (G24d)
Type: Ballast Bypass (Type B)
Wattage: 18
Dimmable: No
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)