14W/PL/LED/HL/5CCT/G24

Item #: 2158380

Cat #: S21413

UPC: 045923215728

Company wide:
0 in stock
Documents & Guides
14 Watt LED PL; CCT Selectable; Lumens Selectable; Type B; Ballast Bypass; White Finish; 120/277 Volt

Overview

14 Watt LED PL; CCT Selectable; Lumens Selectable; Type B; Ballast Bypass; White Finish; 120/277 Volt

Designed to deliver impressive brightness, SATCO|NUVO's S21413, 14-watt LED High Lumen PL Lamps outshine traditional 26-watt fluorescents. THE G24d base allows for seamless replacement of outdated fixtures, providing a hassle-free upgrade. With their advanced ballast bypass Type B technology, compatibility concerns are a thing of the past. Enjoy uniform illumination with a wide 300 degree beam angle, ensuring comprehensive coverage in any space. These lamps are engineered to withstand damp environments, making them ideal for various applications. Plus, they are rated for enclosed fixtures, ensuring optimal performance and safety.

Also known as: 045923215728, S21413, SATS21413

Specifications

Lumens: 1750, Selectable, 1820
Wattage: 14
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Type: Ballast Bypass (Type B)
Lumens: 1750, Selectable, 1820
Light Technology: LED
Base: 2-Pin (G24d)
Type: Ballast Bypass (Type B)
Wattage: 14
Dimmable: No
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)