2
more

Company wide:
0
in stock
Documents & Guides
LED Retrofit Downlight; 7.5/10.5/14.5 Wattage Selectable; CCT and Lumens Selectable; 120 Volt; ColorQuick and PowerQuick Technology; Square; White Finish
Overview
LED Retrofit Downlight; 7.5/10.5/14.5 Wattage Selectable; CCT and Lumens Selectable; 120 Volt; ColorQuick and PowerQuick Technology; Square; White Finish
SATCO|NUVO's new S18800, LED Field Selectable Retrofit Downlight, is the effortless solution for upgrading recessed lighting in your space. With two on-unit switches, the adjustment of both the input wattage and color temperature is a breeze and allows for the perfect task driven customization of your lighting needs. This 5/6 inch square fixture offers a stepped baffle design reducing glare and adding dimension to your space. With its traditional look, this downlight will provide beautiful lighting in any environment.
Also known as: 045923188039, S18803, SATS18803
Specifications
| Size: | 6 in, 5 in |
| Lumens: | 1050, 1300, 750, Selectable |
| Wattage: | 14.500, 10.500, 7.500, Selectable |
| Volts AC: | 120 |
| Color: | White |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Size: | 6 in, 5 in |
| Wattage: | 14.500, 10.500, 7.500, Selectable |
| Color: | White |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 1050, 1300, 750, Selectable |
| Volts AC: | 120 |
| Dimmable: | Yes |