7.5LED/RDL/4/WS/5CCT/RD

Item #: 2158354

Cat #: S18800

UPC: 045923188008

Company wide:
0 in stock
LED Retrofit Downlight; 5/6/7.5 Wattage Selectable; CCT and Lumens Selectable; 120 Volt; ColorQuick and PowerQuick Technology; Round; White Finish

Overview

LED Retrofit Downlight; 5/6/7.5 Wattage Selectable; CCT and Lumens Selectable; 120 Volt; ColorQuick and PowerQuick Technology; Round; White Finish

SATCO|NUVO's new S18800, LED Field Selectable Retrofit Downlight, is the effortless solution for upgrading recessed lighting in your space. With two on-unit switches, the adjustment of both the input wattage and color temperature is a breeze and allows for the perfect task driven customization of your lighting needs. This 4-inch round fixture offers a stepped baffle design reducing glare and adding dimension to your space. With its traditional look, this downlight will provide beautiful lighting in any environment.

Also known as: 045923188008, S18800, SATS18800

Specifications

Lumens: 600, 500, 700, Selectable
Size: 4 in
Wattage: 5, 6, 7.500, Selectable
Volts AC: 120
Color: White
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Lumens: 600, 500, 700, Selectable
Wattage: 5, 6, 7.500, Selectable
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Volts AC: 120
Dimmable: Yes
Standards: California Title 24