2
more

$ 35.78 EA
Company wide:
0
in stock
Documents & Guides
10 Watt; LED Direct Wire Downlight; Edge-lit; 4 inch; CCT Selectable; 120 volt; Dimmable; Square; Remote Driver; Black Finish
Overview
10 Watt; LED Direct Wire Downlight; Edge-lit; 4 inch; CCT Selectable; 120 volt; Dimmable; Square; Remote Driver; Black Finish
SATCO|NUVO’s S11876 LED Slimfit Downlight is among the most versatile lighting fixtures on the market. CCT Selectable at installation to personalize any space from kitchens, dens and offices to theater rooms and hotels with warm to cool dimmable light. This 4-inch square trim with black finish offers an easy way to incorporate upgraded LED lighting into any environment.
Also known as: 045923311413, S11876, SATS11876
Specifications
| Wattage: | 10 |
| Size: | 4 in |
| Volts AC: | 120 |
| Lumens: | 650 |
| Color: | Black |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Standards: | California Title 24 |
| Wattage: | 10 |
| Volts AC: | 120 |
| Color: | Black |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Size: | 4 in |
| Lumens: | 650 |
| Dimmable: | Yes |
| Standards: | California Title 24 |