12W/DW/GBL/3.5/CCT/SQ/RD/BN

Item #: 2158343

Cat #: S11629R1

UPC: 045923311321

Company wide:
0 in stock
12 Watt LED Direct Wire Downlight; Gimbaled; 3.5 Inch; CCT Selectable; Square; Remote Driver; Brushed Nickel Finish; 840 Lumens; 120 Volt

Overview

12 Watt LED Direct Wire Downlight; Gimbaled; 3.5 Inch; CCT Selectable; Square; Remote Driver; Brushed Nickel Finish; 840 Lumens; 120 Volt

SATCO|NUVO’s S11629R1 LED Directional Architectural Downlight is made to offer focused illumination. With 360-degree rotation and 30-degree tilt, lighting can be installed to highlight artwork, entryways, or aimed to create the perfect reading nook. Install as a standard downlight to keep a consistent look throughout the space. This 3.5-inch square brushed nickel fixture will accentuate any aesthetic from retail to living rooms with crisp, quality lighting.

Also known as: 045923311321, S11629R1, SATS11629R1

Specifications

Lumens: 840
Wattage: 12
Volts AC: 120
Color: Brushed Nickel
Size: 3.5 in
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Lumens: 840
Volts AC: 120
Size: 3.5 in
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 12
Color: Brushed Nickel
Dimmable: Yes
Standards: California Title 24