15WLED/DW-FR/6/CCT-SEL/RND/DIR

Item #: 2158337

Cat #: S11881

UPC: 045923118814

Company wide:
0 in stock
15 Watt LED; Fire Rated; 6 Inch Direct Wire Directional Downlight; Round Shape; White Finish; CCT Selectable; Dimmable; 120 Volts

Overview

15 Watt LED; Fire Rated; 6 Inch Direct Wire Directional Downlight; Round Shape; White Finish; CCT Selectable; Dimmable; 120 Volts

SATCO|NUVO’s S11881 6-inch Round Fire Rated Directional Downlight is the perfect solution to increase safety and offer focused light. Designed to provide exceptional illumination, this downlight also provides two hours of protection in the event of a fire. Improve illumination and peace of mind in residential, multi-family and commercial applications.

Also known as: 045923118814, S11881, SATS11881

Specifications

Size: 6 in
Lumens: 1280
Volts AC: 120
Wattage: 15
Color: White
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Size: 6 in
Volts AC: 120
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1280
Wattage: 15
Dimmable: Yes
Standards: California Title 24