9WLED/DW-FR/4/CCT-SEL/RND/DIR

Item #: 2158336

Cat #: S11880

UPC: 045923118807

Company wide:
0 in stock
9 Watt LED; Fire Rated; 4 Inch Direct Wire Directional Downlight; Round Shape; White Finish; CCT Selectable; Dimmable; 120 Volts

Overview

9 Watt LED; Fire Rated; 4 Inch Direct Wire Directional Downlight; Round Shape; White Finish; CCT Selectable; Dimmable; 120 Volts

SATCO|NUVO’s S11880 4-inch Round Fire Rated Directional Downlight is the perfect solution to increase safety and offer focused light. Designed to provide exceptional illumination, this downlight also provides two hours of protection in the event of a fire. Improve illumination and peace of mind in residential, multi-family and commercial applications.

Also known as: 045923118807, S11880, SATS11880

Specifications

Size: 4 in
Volts AC: 120
Lumens: 650
Type: Fire Rated
Color: White
Wattage: 9
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Size: 4 in
Lumens: 650
Color: White
Dimmable: Yes
Standards: California Title 24
Volts AC: 120
Type: Fire Rated
Wattage: 9
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)