12.5WLED/RDL/5-6/930/120V

Item #: 2158333

Cat #: S11643

UPC: 045923116438

Company wide:
0 in stock
12.5 Watt LED Downlight Retrofit; 5-6"; 3000K; 120 Volts; Dimmable; White Finish

Overview

12.5 Watt LED Downlight Retrofit; 5-6"; 3000K; 120 Volts; Dimmable; White Finish

Elevate your lighting with SATCO|NUVO’s S11643 LED Retrofit Downlight, designed with impeccable color rendering. This retrofit is 12.5-watts with a beam spread of 100 degrees and a color rendering temperature of 3000K, making it the perfect upgrade for existing screw base lamps. Featuring a smooth baffle design and including an E26 adapter with multiple single color temperature options in a 5-6 inch housing. Illuminate your kitchens, bathrooms, bedrooms, and living spaces with ease and elegance.

Also known as: 045923116438, S11643, SATS11643

Specifications

Size: 6 in, 5 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Lumens: 900
Wattage: 12.500
Dimmable: Yes
Standards: California Title 24
Size: 6 in, 5 in
Volts AC: 120
Lumens: 900
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Wattage: 12.500
Standards: California Title 24