12.5WLED/RDL/5-6/927/120V

Item #: 2158332

Cat #: S11642

UPC: 045923116421

Company wide:
0 in stock
12.5 Watt LED Downlight Retrofit; 5-6"; 2700K; 120 Volts; Dimmable; White Finish

Overview

12.5 Watt LED Downlight Retrofit; 5-6"; 2700K; 120 Volts; Dimmable; White Finish

Elevate your lighting with SATCO|NUVO’s S11642 LED Retrofit Downlight, designed with impeccable color rendering. This retrofit is 12.5-watts with a beam spread of 100 degrees and a color rendering temperature of 2700K, making it the perfect upgrade for existing screw base lamps. Featuring a smooth baffle design and including an E26 adapter with multiple single color temperature options in a 5-6 inch housing. Illuminate your kitchens, bathrooms, bedrooms, and living spaces with ease and elegance.

Also known as: 045923116421, S11642, SATS11642

Specifications

Size: 6 in, 5 in
Volts AC: 120
Color: White
Lumens: 900
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Dimmable: Yes
Standards: California Title 24
Size: 6 in, 5 in
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Lumens: 900
Wattage: 12.500
Standards: California Title 24