11WLED/4/CCT/LP/RD/DIR/FL

Item #: 2158330

Cat #: S11878

UPC: 045923118784

Company wide:
0 in stock
11 Watt; 4"; Directional Low-Profile Downlight; CCT Selectable; 120 Volt; White Finish

Overview

11 Watt; 4"; Directional Low-Profile Downlight; CCT Selectable; 120 Volt; White Finish

SATCO|NUVO’s S11878 LED Low Profile Directional Downlight illuminates your space with precision and style. This downlight is an 11-Watt, 4-inch round model with a 5 CCT color temperature selectable option. It features a 360 degree rotation and a 30 degree tilt to customize your lighting experience. The remote driver provides easy installation. With a high CRI of 90 and damp location rating, it’s the perfect blend of aesthetics and performance.

Also known as: 045923118784, S11878, SATS11878

Specifications

Size: 4 in
Volts AC: 120
Color: White
Wattage: 11
Lumens: 700
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Color: White
Lumens: 700
Dimmable: Yes
Volts AC: 120
Wattage: 11
Standards: California Proposition 65, California Title 24
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)