13WLED/6/CFR/CCT/SLF/RD/FL/RND

Item #: 2158324

Cat #: S11869

UPC: 045923118692

Company wide:
0 in stock
13 Watt LED; Fire Rated 6 Inch; Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120-277 Volts; Dimmable

Overview

13 Watt LED; Fire Rated 6 Inch; Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120-277 Volts; Dimmable

SATCO|NUVO's Dual Mode 6 inch Flat Lens Fire Rated Downlight is the perfect solution for installations with low ceiling clearance. Designed to provide exceptional illumination, this downlight provides two hours of protection in the event of a fire. Increase safety and peace of mind in residential, multifamily, and commercial applications.

Also known as: 045923118692, S11869, SATS11869

Specifications

Size: 6 in
Lumens: 1050
Wattage: 13
Volts AC: 120
Type: Fire Rated
Color: White
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Size: 6 in
Wattage: 13
Type: Fire Rated
Dimmable: Yes
Standards: California Title 24
Lumens: 1050
Volts AC: 120
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)