10WLED/4/CFR/CCT/SLF/RD/FL/RND

Item #: 2158323

Cat #: S11868

UPC: 045923118685

Company wide:
0 in stock
10 Watt LED; Fire Rated 4 Inch; Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120-277 Volts; Dimmable

Overview

10 Watt LED; Fire Rated 4 Inch; Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120-277 Volts; Dimmable

SATCO|NUVO's Dual Mode 4 inch Flat Lens Fire Rated Downlight is the perfect solution for installations with low ceiling clearance. Designed to provide exceptional illumination, this downlight provides two hours of protection in the event of a fire. Increase safety and peace of mind in residential, multifamily, and commercial applications.

Also known as: 045923118685, S11868, SATS11868

Specifications

Wattage: 10
Size: 4 in
Volts AC: 120
Lumens: 800
Type: Fire Rated
Color: White
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Wattage: 10
Volts AC: 120
Type: Fire Rated
Dimmable: Yes
Standards: California Title 24
Size: 4 in
Lumens: 800
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)