13WLED/6/FR/CCT/SLF/RD/FL/RND

Item #: 2158321

Cat #: S11866

UPC: 045923118661

Company wide:
0 in stock
13 Watt LED; Fire Rated 6 Inch Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120 Volts; Dimmable

Overview

13 Watt LED; Fire Rated 6 Inch Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120 Volts; Dimmable

SATCO|NUVO's 4 inch Flat Lens Fire Rated Downlight is the perfect solution for installations with low ceiling clearance. Designed to provide exceptional illumination, this downlight provides two hours of protection in the event of a fire. Increase safety and peace of mind in residential, multifamily, and commercial applications.

Also known as: 045923118661, S11866, SATS11866

Specifications

Size: 6 in
Lumens: 1050
Wattage: 13
Volts AC: 120
Type: Fire Rated
Color: White
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in
Wattage: 13
Type: Fire Rated
Standards: California Proposition 65, California Title 24
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1050
Volts AC: 120
Color: White
Dimmable: Yes