10WLED/4/FR/CCT/SLF/RD/STB/RND

Item #: 2158320

Cat #: S11865

UPC: 045923118654

Company wide:
0 in stock
10 Watt LED; Fire Rated 4 Inch Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120 Volts; Dimmable; Remote Driver

Overview

10 Watt LED; Fire Rated 4 Inch Direct Wire Downlight; Round Shape; White Finish; CCT Selectable; 120 Volts; Dimmable; Remote Driver

SATCO|NUVO's 4 inch Stepped Baffle Fire Rated Downlight is the perfect solution for installations with low ceiling clearance. Designed to provide exceptional illumination, this downlight provides two hours of protection in the event of a fire. Increase safety and peace of mind in residential, multifamily, and commercial applications.

Also known as: 045923118654, S11865, SATS11865

Specifications

Wattage: 10
Size: 4 in
Volts AC: 120
Lumens: 800
Type: Fire Rated
Color: White
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 24
Wattage: 10
Volts AC: 120
Type: Fire Rated
Dimmable: Yes
Standards: California Title 24
Size: 4 in
Lumens: 800
Color: White
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)