9WLED/DW/4/RGBTW/SQ/WH

Item #: 2158312

Cat #: S11561

UPC: 045923115615

Company wide:
0 in stock
9 Watt; LED Direct Wire; Low Profile Downlight; 4 Inch Square; Starfish IOT; Tunable White and RGB; 120 Volt; 90 CRI; White Finish

Overview

9 Watt; LED Direct Wire; Low Profile Downlight; 4 Inch Square; Starfish IOT; Tunable White and RGB; 120 Volt; 90 CRI; White Finish

SATCO|NUVO’s S11561 LED Slimfit Downlight with STARFISH technology are the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize any tunable white color temperatures from 2000K warm white to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. Offered in 4-inch square with a flat lens, this slimfit downlight is ideal for transforming residential and multi-family environments. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into your smart home.

Also known as: 045923115615, S11561, SATS11561

Specifications

Lumens: 540
Size: 4 in
Color Temperature: 5000 (Bright White), 2000 (Warm White), Selectable
Volts AC: 120
Color: White
Wattage: 9
Dimmable: Yes
Lumens: 540
Color Temperature: 5000 (Bright White), 2000 (Warm White), Selectable
Color: White
Dimmable: Yes
Size: 4 in
Volts AC: 120
Wattage: 9