15 WATT LED LOW PROFILE REGRESS BAFFLE DOWNLIGHT 6 INCH REMOTE DRIVER CCT SELECTABLE SQUARE SHAPE WH

Item #: 2158310

Cat #: S11873

UPC: 045923118739

Company wide:
0 in stock
15 WATT LED LOW PROFILE REGRESS BAFFLE DOWNLIGHT 6 INCH REMOTE DRIVER CCT SELECTABLE SQUARE SHAPE WHITE FINISH 120 VOLT

Overview

15 WATT LED LOW PROFILE REGRESS BAFFLE DOWNLIGHT 6 INCH REMOTE DRIVER CCT SELECTABLE SQUARE SHAPE WHITE FINISH 120 VOLT

SATCO|NUVO's S11873 Slim Fit 6 inch white square Downlight fixture delivers an efficient LED solution with its sleek, low-profile design and smooth baffle for uniform light distribution and minimal glare. Offering a range of five color temperatures from 2700K to 5000K, you can customize your lighting environment to your preference. The downlight comes with a remote driver for easy installation and boasts IC and wet ratings for versatile use and safety. Our downlight provides superior light quality with a high CRI of 90, ideal for various indoor applications including homes and multi-family residences.

Also known as: 045923118739, S11873, SATS11873

Specifications

Lumens: 1000
Size: 6 in
Volts AC: 120
Wattage: 15
Color: White
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1000
Volts AC: 120
Color: White
Dimmable: Yes
Size: 6 in
Wattage: 15
Standards: California Proposition 65
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)