15WLED/GBL/6/RGBW/RND/BL

Item #: 2158306

Cat #: S11296

UPC: 045923112966

Company wide:
0 in stock
15 Watt; LED Gimbaled Downlight; 6 Inch; RGB & Tunable White; Round; Starfish IOT; Black Finish; 1200 Lumens; 120-277 Volt

Overview

15 Watt; LED Gimbaled Downlight; 6 Inch; RGB & Tunable White; Round; Starfish IOT; Black Finish; 1200 Lumens; 120-277 Volt

SATCO|NUVO’s S11296 LED Directional 6-inch round Low-Profile Downlight with black trim offers STARFISH technology for the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize tunable white color temperatures from 2700K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. The 360 degree rotation and 0 to 80 degree tilt allow for the light to be positioned as needed, focusing light where it’s needed most. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into an existing automated system.

Also known as: 045923112966, S11296, SATS11296

Specifications

Size: 6 in
Wattage: 15
Color: Black
Lumens: 1200
Dimmable: Yes
Angle: 36°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Size: 6 in
Color: Black
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 15
Lumens: 1200
Angle: 36°
Volts AC Range: 120 - 277