15WLED/GBL/6/RGBW/RND/WH

Item #: 2158305

Cat #: S11295

UPC: 045923112959

Company wide:
0 in stock
15 Watt; LED Gimbaled Downlight; 6 Inch; RGB & Tunable White; Round; Starfish IOT; White Finish; 1200 Lumens; 120-277 Volt

Overview

15 Watt; LED Gimbaled Downlight; 6 Inch; RGB & Tunable White; Round; Starfish IOT; White Finish; 1200 Lumens; 120-277 Volt

SATCO|NUVO’s S11295 LED Directional 6-inch round Low-Profile Downlight with white trim offers STARFISH technology for the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize tunable white color temperatures from 2700K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. The 360 degree rotation and 0 to 80 degree tilt allow for the light to be positioned as needed, focusing light where it’s needed most. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into an existing automated system.

Also known as: 045923112959, S11295, SATS11295

Specifications

Size: 6 in
Wattage: 15
Color: White
Lumens: 1200
Standards: California Proposition 65
Dimmable: Yes
Angle: 36°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Size: 6 in
Color: White
Standards: California Proposition 65
Angle: 36°
Volts AC Range: 120 - 277
Wattage: 15
Lumens: 1200
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)