9 WATT LED GIMBALED DOWNLIGHT 4 INCH RGB & TUNABLE WHITE ROUND STARFISH IOT BLACK FINISH 650 LUMENS

Item #: 2158304

Cat #: S11294

UPC: 045923112942

Company wide:
0 in stock
9 WATT LED GIMBALED DOWNLIGHT 4 INCH RGB & TUNABLE WHITE ROUND STARFISH IOT BLACK FINISH 650 LUMENS 120-277 VOLT

Overview

9 WATT LED GIMBALED DOWNLIGHT 4 INCH RGB & TUNABLE WHITE ROUND STARFISH IOT BLACK FINISH 650 LUMENS 120-277 VOLT

SATCO|NUVO’s S11294 LED Directional 4-inch round Low-Profile Downlight with black trim offers STARFISH technology for the ultimate choice for smart lighting and ambiance control. Download the STARFISH app to customize tunable white color temperatures from 2700K warm white light to 5000K natural light or choose from millions of colors on the RGB spectrum, all from your mobile device. The 360 degree rotation and 0 to 80 degree tilt allow for the light to be positioned as needed, focusing light where it’s needed most. This downlight is also compatible with Siri, Alexa, Google Home, and SmartThings so it can be easily incorporated into an existing automated system.

Also known as: 045923112942, S11294, SATS11294

Specifications

Size: 4 in
Lumens: 650
Color: Black
Wattage: 9
Standards: California Proposition 65
Dimmable: Yes
Angle: 36°
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC Range: 120 - 277
Size: 4 in
Color: Black
Standards: California Proposition 65
Angle: 36°
Volts AC Range: 120 - 277
Lumens: 650
Wattage: 9
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)